Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # QIT-3201250X
Zoro # G8357632
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Max. Depth 1.25"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-3201250X
- Zoro # G8357632
- UPC # 728709160190
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Max. Depth | 1.25" |
Hole Dia. | 0.32" |
Min. Hole Dia. | 0.3200 in |
Max. Hole Depth | 1-1/4 in |
Corner Radius | 0.002" |
Neck Dia. | 0.2450" |
Thread Size | 12-32 |
Max. Bore Depth | 1-1/4" |
Min. Bore Dia. | 0.3200" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.1330 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Needle File, Swiss, Barrette, 5-1/2 In. L (NF2102TD91)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792699)
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/64 in Short (54TU64)
- JET JCT-6680, 6" Horizontal Grinder (JCT-6680)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800G)
- MICRO 100 Boring Bar, 3 in L, Carbide (TRG-5)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.45 mm Min Bore dia (HBM-005002)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-120750X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140700S)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH20 MDUNL3-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape (MH20 MDUNL3-CFT)
- Micro 100 Indexable Boring Bars