Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # QIT-3201250
Zoro # G8293966
product price: $71.15
/ea
$71.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Cutting Direction Right Hand
- Max. Depth 1.25"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-3201250
- Zoro # G8293966
- UPC # 728709160183
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Max. Depth | 1.25" |
Hole Dia. | 0.32" |
Min. Hole Dia. | 0.3200 in |
Max. Hole Depth | 1-1/4 in |
Neck Dia. | 0.2450" |
Thread Size | 12-32 |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.3200" |
Max. Bore Depth | 1-1/4" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1330 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= M12, Form: B, With Locknut (K0637.1050812)
- METABO Angle Grinder, Wheel 4-1/2" Dia., PK2 (603623420, 603623420)
- MILWAUKEE TOOL 7/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4586)
- MITUTOYO CE Battery Cover, 500 Digimatic Calipers (09GAA185)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250X)
- MICRO 100 Boring Bar, 83mm L, C2 Micrograin Carbide (ITM-121150)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3601800)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600X)
- MICRO 100 Boring Bar, 6 in L, Steel (TBB-375)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120700S)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- Micro 100 Indexable Tools