Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # QIT-2901250X
Zoro # G8451861
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Max. Depth 1.25"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-2901250X
- Zoro # G8451861
- UPC # 728709160091
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Max. Depth | 1.25" |
Hole Dia. | 0.29" |
Max. Hole Depth | 1-1/4 in |
Min. Hole Dia. | 0.2900 in |
Corner Radius | 0.002" |
Neck Dia. | 0.2200" |
Max. Bore Depth | 1-1/4" |
Thread Size | 14-40 |
Min. Bore Dia. | 0.2900" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.1340 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328604)
- EAZYPOWER Security Tee Star, Size T30, 2" (73258/B)
- BOSCH Hammer Drill Bit, 29" L, 3/4" Shank Size (HCFC5034)
- DENT FIX EQUIPMENT $NINE (9) FINGERBEAR CLAW (DF506)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901250)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4901500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035100)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3763)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7104)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201250)
- Micro 100 Indexable Tools