Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # QIT-2901000X
Zoro # G8317276
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Cutting Direction Right Hand
- Max. Depth 1"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-2901000X
- Zoro # G8317276
- UPC # 728709160077
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Max. Depth | 1" |
Hole Dia. | 0.29" |
Max. Hole Depth | 1 in |
Min. Hole Dia. | 0.2900 in |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.2900" |
Thread Size | 14-40 |
Max. Bore Depth | 1" |
Neck Dia. | 0.2200" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.1340 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" SDS Max Hollow Bit (DWA58034)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 4M Hinged Pipe Vise (1204000)
- OSG Flat Bottom Drill Bit, 5/16 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570031211)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T50, 1-1/4", PK5 (480-50IPX-5PK)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000)
- MICRO 100 Indexable Boring Bar 4 Pc (40-7203)
- MICRO 100 Indexable Square Shoulder End Mill, AAAP 1216 2, AAAP 1616 2, AAAP 1816 2, 3 in L (60-3003)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230600)
- Micro 100 Indexable Tools