Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # QIT-2301000X
Zoro # G8403692
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Max. Depth 1"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-2301000X
- Zoro # G8403692
- UPC # 728709159972
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Max. Depth | 1" |
Hole Dia. | 0.23" |
Max. Hole Depth | 1 in |
Min. Hole Dia. | 0.2300 in |
Thread Size | 20-48 |
Max. Bore Depth | 1" |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.2300" |
Neck Dia. | 0.1750" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0740 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE 2-1/2" Light Duty Multi-Angle Vise with Vacuum Base (381)
- KRAFT TOOL Gutter Tool w/Wood Ha, 6" x 4-1/2" 2"R (CF196)
- STANLEY Framing Hammer, Antivibe, 28 Oz, Milled (51-169)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Plug Tap (DWT60752)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-12)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025075)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3001750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-16)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR2-312, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR2)
- Micro 100 Indexable Tools