Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # QIT-2301000
Zoro # G7890793
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Max. Depth 1"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-2301000
- Zoro # G7890793
- UPC # 728709159965
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Max. Depth | 1" |
Hole Dia. | 0.23" |
Min. Hole Dia. | 0.2300 in |
Max. Hole Depth | 1 in |
Min. Bore Dia. | 0.2300" |
Thread Size | 20-48 |
Neck Dia. | 0.1750" |
Max. Bore Depth | 1" |
Corner Radius | 0.002" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0740 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Retainer, Asm Valve (46645)
- HONEYWELL Sleeve, 2-Ply, 18" L, with Thumb-Hole (KVS-2-18TH)
- KNIPEX Twin-Force Diagonal Cutter (73 72 180 BK)
- MARSHALLTOWN POINTING TROWEL 5.5"" (PT55)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-3001000)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-6)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-045100)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0855)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080300)
- ULTRA-DEX USA Indexable Boring Bar, A12R MDUNR3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12R MDUNR3)
- Micro 100 Indexable Boring Bars