Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # QIT-2001000
Zoro # G7912511
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Cutting Direction Right Hand
- Max. Depth 1"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-2001000
- Zoro # G7912511
- UPC # 728709159880
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Max. Depth | 1" |
Hole Dia. | 0.2" |
Max. Hole Depth | 1 in |
Min. Hole Dia. | 0.2000 in |
Thread Size | 24-56 |
Min. Bore Dia. | 0.2000" |
Corner Radius | 0.002" |
Neck Dia. | 0.1550" |
Max. Bore Depth | 1" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0750 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6" Insulated Long Nose Plier, Serrated Cut (3WY56)
- TEKTON 3/8 Inch Drive x 7/16 Inch 12-Point Socket (SHD12211)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.50"L, Steel (GN4C15005S3--21)
- WRIGHT TOOL Nut Driver 10 Piece Set Hollow Shaft w/P (9214)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-600-16)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360750)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120250)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750G)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3001750)
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated (QBB-140900-000X)
- Micro 100 Indexable Boring Bars