Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # QIT-1801000
Zoro # G8312647
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Max. Depth 1"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-1801000
- Zoro # G8312647
- UPC # 728709159804
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Max. Depth | 1" |
Hole Dia. | 0.18" |
Max. Hole Depth | 1 in |
Min. Hole Dia. | 0.1800 in |
Thread Size | 27-56 |
Max. Bore Depth | 1" |
Neck Dia. | 9/64" |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.1800" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0555 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cut-Out Tool, 1/8", 5/32", 1/4" Collet (DCE555B)
- EXAIR Cold Gun, 1 Hose, 1000 BtuH, 15 CFM, 70 dBA (5215)
- PROTO Combination Wrench, Metric, 20mm Size (J1220MBASD)
- MKT FASTENING Red Long Booster, Heavy Power, PK100 (27CL5)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230700S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750)
- MICRO 100 Boring Bar, 9 in L, Steel (TBBL-750)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0852)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2-281)
- Micro 100 Indexable Boring Bars