Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # LTR-375-12
Zoro # G7829202
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.375"
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Cutting Direction Right Hand
- Max. Depth 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # LTR-375-12
- Zoro # G7829202
- UPC # 728709142196
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 0.375" |
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Max. Depth | 3/4" |
Radius | .003-.007" |
Flat Width | 1/18 in |
Max. Hole Depth | 3/4 in |
Min. Hole Dia. | 3/8 in |
Corner Radius | 0.005" |
Split Length | 0.245" |
Groove Width | 1/8" |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 3/8" |
Max. Bore Depth | 3/4" |
Description
Threading Tool, Carbide, Bright (Uncoated), 3/16 in, Thread Relief
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 6-1/4", Steel, Hvy Duty, 11,250 lb. (10D475)
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Socket (SHD22132)
- INSIZE Electronic Height Gage (1154-150)
- HUSKY Pouch, 7-Pocket Black Utility Tool Pouch, Black (HD2066-TH)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2301000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050150)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-5)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0822)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801250S)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500G)
- Micro 100 Indexable Tools