Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # ITL-3201250
Zoro # G8389954
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Cutting Direction Right Hand
- Max. Depth 1.250"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ITL-3201250
- Zoro # G8389954
- UPC # 728709139196
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Max. Depth | 1.250" |
Hole Dia. | .320" |
Radius | 0.0020" |
Min. Hole Dia. | 0.3200 in |
Max. Hole Depth | 1-1/4 in |
Neck Dia. | 0.2400" |
Min. Bore Dia. | 0.3200" |
Split Length | 0.210" |
Groove Width | 0.0870" |
Thread Size | 10-32 |
Max. Bore Depth | 1-1/4" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1330 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Counterbore, 11/32" D, Carbide Tipped (5793438)
- DRILL AMERICA 5/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/64)
- PRO-GRADE TOOLS 1/4" Drive Metric, 13 pcs (19205)
- STARRETT Heavy Spring Tempered Steel Rule (C416R-72)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1250-12)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2301000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110250X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4901500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-20)
- Micro 100 Indexable Tools