Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # ITL-2901250
Zoro # G8037985
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Max. Depth 1.250"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ITL-2901250
- Zoro # G8037985
- UPC # 728709139110
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Max. Depth | 1.250" |
Hole Dia. | .290" |
Radius | 0.0020" |
Min. Hole Dia. | 0.2900 in |
Max. Hole Depth | 1-1/4 in |
Groove Width | 0.0810" |
Neck Dia. | 0.2150" |
Thread Size | 14-40 |
Max. Bore Depth | 1-1/4" |
Min. Bore Dia. | 0.2900" |
Split Length | 0.210" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1340 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Aviation tin snip straight, yellow (303S)
- MARSHALLTOWN Handle Adapter, Male Thread, 1-3/4 x 8-1/2 (15538)
- ARTU 2-1/2" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02850)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4", Number of Flutes: 4 (C4-1/4-82)
- MICRO 100 Quick Change - Boring Helical Back Rake (QHBBC-060500-004)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-070400)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600)
- MICRO 100 Indexable Boring Bar, A08K SDUCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0933)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (TRG-4)
- Micro 100 Indexable Tools