Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # ITL-180500
Zoro # G8251196
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Cutting Direction Right Hand
- Max. Depth 0.500"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ITL-180500
- Zoro # G8251196
- UPC # 728709138892
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Max. Depth | 0.500" |
Hole Dia. | .180" |
Radius | 0.0020" |
Max. Hole Depth | 1/2 in |
Min. Hole Dia. | 0.1800 in |
Thread Size | 24-56 |
Min. Bore Dia. | 0.1800" |
Groove Width | 0.0460" |
Neck Dia. | 0.1350" |
Max. Bore Depth | 1/2" |
Split Length | 0.175" |
Description
Threading Tool, Carbide, Bright (Uncoated), Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-V (C23340)
- WARNER Sanding Block Hand Sander, PK10 (34436)
- OSG Carbide End Mill, VG441, 3/4 D, 1 1/2 Cut L (VG441-7501)
- PROTO 3/8 in Drive, 8mm Torx(R) Metric Socket, 12 Points (J5008M)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080150)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000S)
- MICRO 100 Indexable Boring Bar, A10M SDUCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0936)
- Micro 100 Indexable Tools