Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IT-360750
Zoro # G4385001
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Max. Depth 0.750"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-360750
- Zoro # G4385001
- UPC # 728709138274
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Max. Depth | 0.750" |
Hole Dia. | .360" |
Radius | 0.0020" |
Min. Hole Dia. | 0.3600 in |
Max. Hole Depth | 3/4 in |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 0.3600" |
Thread Size | 11-28 |
Split Length | 0.210" |
Groove Width | 0.0980" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1725 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.125"L, Steel (GN8C----B2-L-21)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500128)
- NACHI L911 5/8-11 H3 4FL HSS TAPER HAND TAP (64242)
- URREA Structural Open-End Wrench, 1-5/16" opening dimension. (C908A)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080150)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050150)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230800S)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001000X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250S)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0829)
- Micro 100 Indexable Tools