Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IT-360500
Zoro # G4384992
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Cutting Direction Right Hand
- Max. Depth 0.500"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-360500
- Zoro # G4384992
- UPC # 728709138250
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Max. Depth | 0.500" |
Hole Dia. | .360" |
Radius | 0.0020" |
Min. Hole Dia. | 0.3600 in |
Max. Hole Depth | 1/2 in |
Thread Size | 11-28 |
Neck Dia. | 0.2700" |
Groove Width | 0.0980" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.3600" |
Split Length | 0.210" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 13/32 (C18022)
- KRAFT TOOL Elite Series Stain, 8"x8" 3/4"R 7/8"D (CFE021K)
- PROTO Combination Wrench, Head 13/16" (J1226S)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5214-TT)
- MICRO 100 Boring Tool, Miniature, 0.032" Min Bore dia, Max. Bore Depth: 0.100" (MBB-035100X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230700S)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-070400)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-110250X)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B060300)
- Micro 100 Indexable Boring Bars