Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IT-3601800
Zoro # G8284577
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Max. Depth 1.800"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-3601800
- Zoro # G8284577
- UPC # 728709138236
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Max. Depth | 1.800" |
Hole Dia. | .360" |
Radius | 0.0020" |
Max. Hole Depth | 1.8000 in |
Min. Hole Dia. | 0.3600 in |
Thread Size | 11-28 |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1.800" |
Split Length | 0.210" |
Groove Width | 0.0980" |
Min. Bore Dia. | 0.3600" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K6313055)
- IRWIN Vise Grip VG2077704 5 Pieces Locking Pliers Set in A Canvas Tool Tote Bag (VG2077704)
- STANLEY FATMAX® 17 oz High-Velocity Hammer (FMHT51306)
- CRESCENT 12" Chain Wrench (CW12H)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080350)
- MICRO 100 Quick Change - Boring Helical Back Rake (QHBBC-060500-004)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-20)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080300)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801000A)
- Micro 100 Indexable Boring Bars