Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IT-3601250
Zoro # G4384983
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Max. Depth 1.250"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # IT-3601250
- Zoro # G4384983
- UPC # 728709138212
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Max. Depth | 1.250" |
Hole Dia. | .360" |
Radius | 0.0020" |
Min. Hole Dia. | 0.3600 in |
Max. Hole Depth | 1-1/4 in |
Groove Width | 0.0980" |
Min. Bore Dia. | 0.3600" |
Neck Dia. | 0.2700" |
Split Length | 0.210" |
Thread Size | 11-28 |
Max. Bore Depth | 1-1/4" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Replacement Nylon Face for 1-1/2 Inch Hammer Head (19094)
- MILWAUKEE TOOL Brush Retaining Cap (23-44-0190)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 0.875"L, Blind Tap, Steel (GN4C----F4-B-21)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, TiN (10200-TiN)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901250X)
- MICRO 100 Boring Tool, Miniature, 0.023" Min Bore dia (MBB-025100X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-1601000)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3763)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050200)
- MICRO 100 Boring Bar, 38.00mm L, Carbide (MBBM-008030)
- Micro 100 Indexable Boring Bars