Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IT-320750
Zoro # G4384965
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Max. Depth 0.750"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-320750
- Zoro # G4384965
- UPC # 728709138175
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Max. Depth | 0.750" |
Hole Dia. | .320" |
Radius | 0.0020" |
Max. Hole Depth | 3/4 in |
Min. Hole Dia. | 0.3200 in |
Min. Bore Dia. | 0.3200" |
Thread Size | 12-32 |
Max. Bore Depth | 3/4" |
Groove Width | 0.0870" |
Neck Dia. | 0.2400" |
Split Length | 0.210" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1325 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 20MM S/S STR FLUTE CHUCK REAMER - 4350E (435E120)
- PFERD 5-1/2" Diamond Needle File - Barrette, Fine Cut (04037)
- MILWAUKEE TOOL Modular Crimper (48-22-3075)
- PROTO 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 6 Points (J5344)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035075X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600G)
- MICRO 100 Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide (MBC-375)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301600SG)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900G)
- HHIP MT2 2" Head Boring Tool Set (1001-5937)
- Micro 100 Indexable Boring Bars