Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IT-320500
Zoro # G4384956
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Cutting Direction Right Hand
- Max. Depth 0.500"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-320500
- Zoro # G4384956
- UPC # 728709138151
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Max. Depth | 0.500" |
Hole Dia. | .320" |
Radius | 0.0020" |
Min. Hole Dia. | 0.3200 in |
Max. Hole Depth | 1/2 in |
Neck Dia. | 0.2400" |
Thread Size | 12-32 |
Max. Bore Depth | 1/2" |
Groove Width | 0.0870" |
Split Length | 0.210" |
Min. Bore Dia. | 0.3200" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1330 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3042D)
- VESTIL CONCRETE MASONRY BIT 3/4 IN DIAMETER (BIT-3/4)
- DRILL AMERICA 31/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD31/32)
- KLEIN TOOLS Ratcheting Cable Cutter 1000 MCM (63750)
- MICRO 100 Boring Bar, 5 in L, Steel (TBBL-312)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-14)
- MICRO 100 Boring Bar, 10 in L, Steel (TBB-001)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1250-14)
- MICRO 100 Boring Tool, Miniature, 0.032" Min Bore dia, Shank Dia.: 1/8" (MBB-035150X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080250X)
- Micro 100 Indexable Tools