Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IT-290750
Zoro # G4384782
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Max. Depth 0.750"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-290750
- Zoro # G4384782
- UPC # 728709138076
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Max. Depth | 0.750" |
Hole Dia. | .290" |
Radius | 0.0020" |
Max. Hole Depth | 3/4 in |
Min. Hole Dia. | 0.2900 in |
Min. Bore Dia. | 0.2900" |
Thread Size | 14-40 |
Groove Width | 0.0810" |
Neck Dia. | 0.2150" |
Max. Bore Depth | 3/4" |
Split Length | 0.210" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1338 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 1-11/16" (43mm) (FCH1116-G)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986901)
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5224)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK15 (ITPH2115)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3602500)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.160" Min Bore dia, Max. Bore Depth: 0.900" (BB-160900X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230400)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2301500)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-015075X)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SDNCR2, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S10Q SDNCR2)
- Micro 100 Indexable Boring Bars