Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IT-2901000
Zoro # G4384755
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Max. Depth 1.000"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # IT-2901000
- Zoro # G4384755
- UPC # 728709137994
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Max. Depth | 1.000" |
Hole Dia. | .290" |
Radius | 0.0020" |
Max. Hole Depth | 1 in |
Min. Hole Dia. | 0.2900 in |
Split Length | 0.210" |
Thread Size | 14-40 |
Neck Dia. | 0.2150" |
Min. Bore Dia. | 0.2900" |
Max. Bore Depth | 1" |
Groove Width | 0.0810" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1340 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Cobalt, 1F, 100 deg., 1/4" dia. (HSP1-1/4-100)
- KRAFT TOOL Western Style Hand E, 6" x 6" 1/2"R 1/2"L (CF1212SE)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit SAE T30 Tip, 1 3/4 in L (54TN38)
- FEIN Oscillating Scraper Blade, 2-11/16In (63903234210)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.700" (BB-200700X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-035200)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-020050)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0852)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-16)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-080250)
- Micro 100 Indexable Tools