Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IT-230750
Zoro # G4384746
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Cutting Direction Right Hand
- Max. Depth 0.750"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-230750
- Zoro # G4384746
- UPC # 728709137970
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Max. Depth | 0.750" |
Hole Dia. | .230" |
Radius | 0.0020" |
Max. Hole Depth | 3/4 in |
Min. Hole Dia. | 0.2300 in |
Min. Bore Dia. | 0.2300" |
Max. Bore Depth | 3/4" |
Groove Width | 0.0640" |
Neck Dia. | 0.1700" |
Split Length | 0.210" |
Thread Size | 20-48 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0740 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" Three Flute Routing End Mill Plunge Point 3"L (60-242)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" SAE Socket, 6 Points (4480)
- HUSQVARNA Core Bit, 2" Bit Dia., 14" Drill Depth (B10-2)
- KO-KEN Socket TORX E8 55mm 3/8 Sq. Drive (23325-E8)
- MICRO 100 Threading Tool, 2 in L, Carbide (ITL-120400)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-200400)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035200X)
- MICRO 100 Boring Helical Back Rake (HBBC-030250-004)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Split Length: 0.245" (BB-3202500X)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B3201100A)
- Micro 100 Indexable Boring Bars