Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IT-2301500
Zoro # G4384712
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Max. Depth 1.500"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-2301500
- Zoro # G4384712
- UPC # 728709137918
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Max. Depth | 1.500" |
Hole Dia. | .230" |
Radius | 0.0020" |
Max. Hole Depth | 1-1/2 in |
Min. Hole Dia. | 0.2300 in |
Max. Bore Depth | 1-1/2" |
Min. Bore Dia. | 0.2300" |
Groove Width | 0.0640" |
Neck Dia. | 0.1700" |
Split Length | 0.210" |
Thread Size | 20-48 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0740 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 11.00mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82298)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #41 (C23393)
- GREENLEE Piston, 1 1/4 In, Pk3 (611-3)
- GUARDAIR Syphon Spray Gun, w/18" Extension 9 cfm (79SG018)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180350)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030150X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320500X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035075X)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075X)
- Micro 100 Indexable Tools