Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IT-200600
Zoro # G4384685
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Max. Depth 0.600"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-200600
- Zoro # G4384685
- UPC # 728709137857
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Max. Depth | 0.600" |
Hole Dia. | .200" |
Radius | 0.0020" |
Max. Hole Depth | 0.6000 in |
Min. Hole Dia. | 0.2000 in |
Min. Bore Dia. | 0.2000" |
Max. Bore Depth | 0.600" |
Split Length | 0.175" |
Groove Width | 0.0520" |
Neck Dia. | 0.1500" |
Thread Size | 24-56 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0750 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 12" Adjustable Black Oxide Wrench - Carded (AT212VS)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (HCFC2067)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #33 (47767)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X20)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0829)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-2401000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160400X)
- MICRO 100 Quick Change Boring Tool, 3.000" L, C2 Micrograin Carbide (QBM-3001500)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBM-230750X)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-180500)
- Micro 100 Indexable Boring Bars