Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IT-200400
Zoro # G4384676
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Max. Depth 0.400"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-200400
- Zoro # G4384676
- UPC # 728709137833
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Max. Depth | 0.400" |
Hole Dia. | .200" |
Radius | 0.0020" |
Min. Hole Dia. | 0.2000 in |
Max. Hole Depth | 0.4000 in |
Thread Size | 24-56 |
Min. Bore Dia. | 0.2000" |
Max. Bore Depth | 0.400" |
Split Length | 0.175" |
Neck Dia. | 0.1500" |
Groove Width | 0.0520" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0750 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Slotted and Phillips Screwdriver Set with Professional 6.3-in. Long Nose Pliers, 8 Piece (26190)
- HUSQVARNA Battery Specific Blade, Tacti-Cut S35 Ba (TACTI-CUT S35 BAT)
- OSG Spiral Point Tap, Plug 2 Flutes (1590801)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 9/16-18 UNF (MS16142-6R)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-120250X)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060620)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3762)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-400-16)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-1801000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2301500)
- Micro 100 Indexable Tools