Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IT-180500
Zoro # G4384922
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Cutting Direction Right Hand
- Max. Depth 0.500"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-180500
- Zoro # G4384922
- UPC # 728709137772
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Max. Depth | 0.500" |
Hole Dia. | .180" |
Radius | 0.0020" |
Max. Hole Depth | 1/2 in |
Min. Hole Dia. | 0.1800 in |
Neck Dia. | 0.1350" |
Split Length | 0.175" |
Groove Width | 0.0460" |
Min. Bore Dia. | 0.1800" |
Thread Size | 27-56 |
Max. Bore Depth | 1/2" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0550 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-ON 6" Long nose universal locking pliers (GR12706)
- WESTWARD 9/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE1)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01305)
- ARROW FASTENER T25 Heavy-Duty Wire and Cable Staple Gun (T25-4H)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230400)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000X)
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (QBT-3002100)
- MICRO 100 Boring Bar, 83mm L, C2 Micrograin Carbide (ITM-121150)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3602500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000X)
- Micro 100 Indexable Boring Bars