Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IT-180350
Zoro # G4384913
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Max. Depth 0.350"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-180350
- Zoro # G4384913
- UPC # 728709137758
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Max. Depth | 0.350" |
Hole Dia. | .180" |
Radius | 0.0020" |
Min. Hole Dia. | 0.1800 in |
Max. Hole Depth | 0.3500 in |
Groove Width | 0.0460" |
Neck Dia. | 0.1350" |
Max. Bore Depth | 0.350" |
Min. Bore Dia. | 0.1800" |
Thread Size | 27-56 |
Split Length | 0.175" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0550 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.5620 In., 6 Fl, Carb Tip (56555620)
- MILWAUKEE TOOL 1/2 in Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/2 in , Chrome (49-66-6802)
- KO-KEN Extension Bar 600mm 1/2 Sq. Drive (4760-600)
- HARDIN Triad Planetary Polisher Base with HD-5 Wet Variable Speed Polisher (BRTRH3BSET) (TRH3-K)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-070400)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160400)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600G)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000X)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLPR2)
- Micro 100 Indexable Tools