Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IT-1801000
Zoro # G4384904
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Cutting Direction Right Hand
- Max. Depth 1.000"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IT-1801000
- Zoro # G4384904
- UPC # 728709137734
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Max. Depth | 1.000" |
Hole Dia. | .180" |
Radius | 0.0020" |
Min. Hole Dia. | 0.1800 in |
Max. Hole Depth | 1 in |
Neck Dia. | 0.1350" |
Groove Width | 0.0460" |
Thread Size | 27-56 |
Split Length | 0.175" |
Min. Bore Dia. | 0.1800" |
Max. Bore Depth | 1" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0550 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 12 mm Size, Deep Socket, Black Phosphate (49-66-6154)
- CRAFTSMAN All Purpose 12-in Tin Snips (CMHT73992)
- KEO Countersink, 1 FL, 120 Deg, 1/8, HSS (53182)
- CENTURY DRILL TOOL Century Drill & Tool 11 to 14 Bolt SAE 5/16 In. Metric Bolt 8mm #3 Damaged Screw Remover (73423)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3602500G)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-14)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-4601000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060300)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-320750)
- ULTRA-DEX USA Indexable Boring Bar, A08M SCLCL2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A08M SCLCL2)
- Micro 100 Indexable Boring Bars