Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IAT-750-14
Zoro # G7983087
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Max. Depth 0.750"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IAT-750-14
- Zoro # G7983087
- UPC # 728709136959
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Max. Depth | 0.750" |
Hole Dia. | .255" |
Min. Hole Dia. | 0.2550 in |
Max. Hole Depth | 3/4 in |
Flat Width | 0.0240 in |
Max. Bore Depth | 3/4" |
Split Length | 0.210" |
Neck Dia. | 0.1800" |
Min. Bore Dia. | 0.2550" |
Groove Width | 0.0600" |
Description
Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.0990 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Straight Line Clamp, 150 lb Cap (6001)
- WILLIAMS 1/2" Dr, 12mm Size, Metric Hex Bit Socket, 6 Pts (35276)
- FREUD Thin Kerf Gang Rip Blade, 300mm (LM0823)
- MITUTOYO Precision Measuring Tool Kit, 3 Pc (64PKA068B)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000G)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-320500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120500X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-040150)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-080500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2500)
- Micro 100 Indexable Boring Bars