Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IAT-750-12
Zoro # G8128556
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Cutting Direction Right Hand
- Max. Depth 0.750"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IAT-750-12
- Zoro # G8128556
- UPC # 728709136935
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Max. Depth | 0.750" |
Hole Dia. | .360" |
Max. Hole Depth | 3/4 in |
Flat Width | 0.0280 in |
Min. Hole Dia. | 0.3600 in |
Min. Bore Dia. | 0.3600" |
Groove Width | 0.0970" |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.2700" |
Split Length | 0.210" |
Description
Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L637)
- KRAFT TOOL EZY-Tote Tool Carrier-RE Bull Float (CC1009)
- MITUTOYO Drive Pin Punch Set, 8 Pieces, Steel (985-119)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 6)
- MICRO 100 Boring Tool, Miniature, 0.041" Min Bore dia, Finish: AlTiN (MBB-045100X)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3601800)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-070400)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2400)
- MICRO 100 Boring Bar, 50.00mm L, Carbide (BBM-040104)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160900G)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750)
- Micro 100 Indexable Boring Bars