Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IAT-600-16
Zoro # G8358016
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Max. Depth 0.600"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IAT-600-16
- Zoro # G8358016
- UPC # 728709136898
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Max. Depth | 0.600" |
Hole Dia. | .200" |
Flat Width | 0.0210 in |
Max. Hole Depth | 0.6000 in |
Min. Hole Dia. | 0.2000 in |
Max. Bore Depth | 0.600" |
Split Length | 0.175" |
Min. Bore Dia. | 0.2000" |
Neck Dia. | 0.1500" |
Groove Width | 3/64" |
Description
Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.0750 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4 in. W High Carbon Steel Oscillating Blade Multi-Material (DOU125KNFE)
- KEO Spotting Drill Bit, 1/2 in High Speed Steel (32124)
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base / Plunge Router Combo Kit (DW616PK)
- STARRETT Outside Micrometer, 2", Friction (T436.1XFL-2)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045100)
- MICRO 100 Boring Tool, Miniature, 0.041" Min Bore dia, Finish: AlTiN (MBB-045100X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120750X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-045100X)
- MICRO 100 Threading Tool, 63.00mm L, Carbide (ITM-087432G)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-400-16)
- MICRO 100 Quick Change, Boring Tools, Right Hd, Sharp, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 0.400" (QBB-140400-000X)
- Micro 100 Indexable Tools