Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IAT-1800-12
Zoro # G8389227
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Max. Depth 1.800"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IAT-1800-12
- Zoro # G8389227
- UPC # 728709136751
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Max. Depth | 1.800" |
Hole Dia. | .360" |
Flat Width | 0.0280 in |
Min. Hole Dia. | 0.3600 in |
Max. Hole Depth | 1.8000 in |
Groove Width | 0.0970" |
Split Length | 0.210" |
Max. Bore Depth | 1.800" |
Min. Bore Dia. | 0.3600" |
Neck Dia. | 0.2700" |
Description
Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 1/2 in L (QBA-375)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003567)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 7/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46614)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-0.750, Black (901101400)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030150)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-16)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4903000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201000S)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750SG)
- Micro 100 Indexable Tools