Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IAT-1250-14
Zoro # G8128346
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Max. Depth 1.250"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IAT-1250-14
- Zoro # G8128346
- UPC # 728709136652
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Max. Depth | 1.250" |
Hole Dia. | .255" |
Flat Width | 0.0240 in |
Min. Hole Dia. | 0.2550 in |
Max. Hole Depth | 1-1/4 in |
Groove Width | 0.0850" |
Split Length | 0.210" |
Neck Dia. | 0.1800" |
Min. Bore Dia. | 0.2550" |
Max. Bore Depth | 1-1/4" |
Description
Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.0990 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Replacement Parts, MP600, MP800, Gerber (48252)
- VIKING Tap Holder, w/Clutch, 3/8" Tap Size, 3" L (AT5538)
- ZORO SELECT 13/64" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-102031A)
- BEST WAY TOOLS BIT INSERT #2PHILX3.5"" (84058)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3001500)
- MICRO 100 Threading Tool, 2 in L, Carbide (LTR-187-12)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230700S)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-050150)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120400)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7104)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025125)
- Micro 100 Indexable Boring Bars