Shop All Indexable Boring Bars
Micro 100
Threading Tool, 2-1/2 in L, Carbide
Mfr # IAT-1000-14
Zoro # G7843647
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Cutting Direction Right Hand
- Max. Depth 1.000"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IAT-1000-14
- Zoro # G7843647
- UPC # 728709136591
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Max. Depth | 1.000" |
Hole Dia. | .255" |
Max. Hole Depth | 1 in |
Flat Width | 0.0240 in |
Min. Hole Dia. | 0.2550 in |
Split Length | 0.210" |
Groove Width | 0.0850" |
Min. Bore Dia. | 0.2550" |
Max. Bore Depth | 1" |
Neck Dia. | 0.1800" |
Description
Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.0990 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4932CF)
- MILWAUKEE TOOL 14 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0511)
- DYNAMIC Tools 367 Piece Advanced Master Set, Tools Only (D096001-TO)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 (05CZA663)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001100S)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-070500X)
- MICRO 100 Boring Helical Back Rake (HBBC-2401000-004)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-3601250X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-500-14)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-140750X)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-050200X)
- Micro 100 Indexable Tools