Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1/4", Carbide
Mfr # LTR-250-8
Zoro # G807580276
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.250"
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Max. Depth 1/2"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # LTR-250-8
- Zoro # G807580276
- UPC # 728709142134
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 0.250" |
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Max. Depth | 1/2" |
Flat Width | 3/32 in |
Min. Hole Dia. | 1/4 in |
Max. Hole Depth | 1/2 in |
Radius | .003-.007" |
Description
Threading Tool, Carbide, Bright (Uncoated), 1/8 in, Thread Relief
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 36" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.536+2K)
- JACOBS 36-3 Plain Bearing Heavy Duty 3/4" Chuck (14865)
- KRAFT TOOL Golden Stainless Steel Trowel, 11"x4-1/2 (PL454PF)
- URREA 1" Drive 6-Point Deep Impact Socket 1-13/16" (10029L)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-5)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000X)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3602250)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160500SG)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-1801000)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLCR2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLCR2)
- Micro 100 Indexable Boring Bars