Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1/4", Carbide
Mfr # LTR-250-16
Zoro # G108969947
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.250"
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Cutting Direction Right Hand
- Max. Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # LTR-250-16
- Zoro # G108969947
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 0.250" |
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Max. Depth | 1" |
Flat Width | 3/32 in |
Radius | .003-.007" |
Min. Hole Dia. | 1/4 in |
Max. Hole Depth | 1 in |
Description
Threading Tool, Carbide, Bright (Uncoated), 1/8 in, Thread Relief
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306113)
- NUPLA Double Face Sledge Hammer, Brass, 18 in. L (6894532)
- WESTWARD Alloy Steel Plug Tap, 5/16-24 UNF (CCT1060-93)
- INGERSOLL-RAND 11Pc 1/4" Drive Metric Socket Set (IR) (752043)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-180350)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140750)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035075X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-16)
- Micro 100 Indexable Boring Bars