Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1/2", Carbide
Mfr # LTR-500-24
Zoro # G509008375
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.500"
- Shank Dia. 1/2 in
- Overall Length 3 in
- Max. Depth 1-1/2"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # LTR-500-24
- Zoro # G509008375
- UPC # 728709142257
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 0.500" |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Max. Depth | 1-1/2" |
Flat Width | 5/32 in |
Max. Hole Depth | 1-1/2 in |
Min. Hole Dia. | 1/2 in |
Radius | .008-.012" |
Description
Threading Tool, Carbide, Bright (Uncoated), 1/4 in, Thread Relief
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ZORO SELECT Vibration Isolator, 25 Lb Max, 8-32 (2NPD2)
- H & H INDUSTRIAL PRODUCTS Dasqua Micrometer Stand (7111-1105)
- URREA 12-Point Blanck Offset Striking Wrench, 3-1/8"opening size. (2650SW)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2301500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000S)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- MICRO 100 Boring Bar, 2 in L, Carbide (BBL-140500)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800S)
- MICRO 100 Boring Tool, Miniature, 0.023" Min Bore dia (MBB-025100X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180350)
- Micro 100 Indexable Tools