Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-160400X
Zoro # G8051933
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Max. Depth 0.4"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-160400X
- Zoro # G8051933
- UPC # 728709159750
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Max. Depth | 0.4" |
Hole Dia. | 0.16" |
Max. Hole Depth | 0.4000 in |
Min. Hole Dia. | 0.1600 in |
Corner Radius | 0.002" |
Thread Size | 27-56 |
Neck Dia. | 0.1200" |
Max. Bore Depth | 0.400" |
Min. Bore Dia. | 0.1600" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0666 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 1.00"L (3009BA)
- BLACK & DECKER Brush and Holder (132254-07)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 9/16 in Size, Deep Socket, Black Phosphate (49-66-6348)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.0469" (3/64), Number of Flutes: 4 (25447)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160400)
- MICRO 100 Boring Bar, 5 in L, Steel (TBB-312)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140400)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBBL-5)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-100600X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-040100)
- HHIP R8 3" Head Boring Tool Set (1001-5940)
- Micro 100 Indexable Boring Bars