Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-160250X
Zoro # G8080195
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Max. Depth 0.25"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QIT-160250X
- Zoro # G8080195
- UPC # 728709159736
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.25" |
Hole Dia. | 0.16" |
Min. Hole Dia. | 0.1600 in |
Max. Hole Depth | 1/4 in |
Min. Bore Dia. | 0.1600" |
Max. Bore Depth | 1/4" |
Corner Radius | 0.002" |
Neck Dia. | 0.1200" |
Thread Size | 27-56 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0666 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Shrink Loop, Fits 1.5 to 2 in. (JP2R15X2LPOR)
- WRIGHT TOOL Comb Wrench 2.0 7 Pc Set - 1 (705)
- DRILL AMERICA 1-11/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-11/64)
- HUSQVARNA Diamond Saw Blade, Masonry, 30 in. Dia. (Blue200B-30)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160250)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-120750X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360750)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080150)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4904000)
- Micro 100 Indexable Boring Bars