Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-140500X
Zoro # G8251887
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Max. Depth 0.5"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-140500X
- Zoro # G8251887
- UPC # 728709159675
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.5" |
Hole Dia. | 0.14" |
Max. Hole Depth | 1/2 in |
Min. Hole Dia. | 0.1400 in |
Max. Bore Depth | 1/2" |
Thread Size | 32-56 |
Corner Radius | 0.002" |
Min. Bore Dia. | 9/64" |
Neck Dia. | 0.1050" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0460 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA BLADE Mtl Cutting Recip 9" 18TPI ( (MP723069-A-5)
- DAYTON Engraver, 3300 SPM, 6 In. L (12T033)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208A)
- DRILL AMERICA 5/16" HSS Reduced Shank Drill Bit 1/4" Shank, Flute Length: 2-1/2" (DWDRSD5/16)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035100X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160250)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Split Length: 0.245" (BB-3202500X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080150)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160500SG)
- Micro 100 Indexable Boring Bars