Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-140500
Zoro # G8397916
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Cutting Direction Right Hand
- Max. Depth 0.5"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-140500
- Zoro # G8397916
- UPC # 728709159668
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.5" |
Hole Dia. | 0.14" |
Min. Hole Dia. | 0.1400 in |
Max. Hole Depth | 1/2 in |
Thread Size | 32-56 |
Neck Dia. | 0.1050" |
Min. Bore Dia. | 9/64" |
Corner Radius | 0.002" |
Max. Bore Depth | 1/2" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0460 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224MBASD)
- INSIZE Overlay Chart (ISP-Z3015-CHART)
- CLI Ruler, 12", 1/16" and mm, Natural Finish, 36/BX, Wood PK (LEO77120)
- CRESCENT 5 Piece Z2™ Mixed Dual Material Plier Set (Z2SET5CG-06)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140500X)
- MICRO 100 Indexable Boring Bar, A06J STFCL 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1032)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0827)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120500)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.45 mm Min Bore dia (HBM-005002)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750)
- Micro 100 Indexable Boring Bars