Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-140250X
Zoro # G7897093
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Max. Depth 0.25"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-140250X
- Zoro # G7897093
- UPC # 728709159637
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Max. Depth | 0.25" |
Hole Dia. | 0.14" |
Max. Hole Depth | 1/4 in |
Min. Hole Dia. | 0.1400 in |
Thread Size | 32-56 |
Neck Dia. | 0.1050" |
Corner Radius | 0.002" |
Max. Bore Depth | 1/4" |
Min. Bore Dia. | 9/64" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0460 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Extension 3/8" Dr, 3" L, 1 Pieces, Chrome plated (B-108)
- PROSOURCE Blade Wlppr Stripper 4In 5Pk (14083-3L)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313543)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0300" (897930-C3)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250)
- MICRO 100 Boring Bar, 6 in L, Carbide (TRG-10)
- MICRO 100 Indexable Boring Bar, A08K SDUCL 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0934)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050100X)
- Micro 100 Indexable Boring Bars