Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-120500X
Zoro # G8037994
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Cutting Direction Right Hand
- Max. Depth 0.5"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-120500X
- Zoro # G8037994
- UPC # 728709159576
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.5" |
Hole Dia. | 0.12" |
Max. Hole Depth | 1/2 in |
Min. Hole Dia. | 0.1200 in |
Neck Dia. | 0.0900" |
Thread Size | 32-56 |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.1200" |
Max. Bore Depth | 1/2" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0260 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Taper Needle Tip 1mm dia. (70-01-01)
- WESTCOTT Ruler, 6 Inch, Stainless Steel (10414)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4630in. dia. (141146300)
- BOJO TOOLS Straight Tip Micro Scraper Kit (MST2-3KIT2-XNGL)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120500)
- MICRO 100 Indexable Square Shoulder End Mill, AAAP 1216 2, AAAP 1616 2, AAAP 1816 2, 3 in L (60-3003)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-140750X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-050200)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-1201000)
- Micro 100 Indexable Tools