Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-120400X
Zoro # G8079057
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Max. Depth 0.4"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-120400X
- Zoro # G8079057
- UPC # 728709159552
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.4" |
Hole Dia. | 0.12" |
Min. Hole Dia. | 0.1200 in |
Max. Hole Depth | 0.4000 in |
Min. Bore Dia. | 0.1200" |
Max. Bore Depth | 0.400" |
Neck Dia. | 0.0900" |
Corner Radius | 0.002" |
Thread Size | 32-56 |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0260 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Impact Socket Set, SAE, 19 pcs (J74106)
- BOSTITCH Arm, Lower Contact (108227)
- GEARWRENCH 3/4" 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Wrench (85964)
- LOOS Locoloc® Oval and Stop Sleeve Gauge, 7/32-5/16 (GA-2P)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120400)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035100X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180750)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-8)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080150S)
- TUNGALOY Indexable Boring Bar, A24-ACLNR4-D32, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (6864839)
- Micro 100 Indexable Boring Bars