Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-120250X
Zoro # G7966095
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Cutting Direction Right Hand
- Max. Depth 0.25"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-120250X
- Zoro # G7966095
- UPC # 728709159538
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.25" |
Hole Dia. | 0.12" |
Max. Hole Depth | 1/4 in |
Min. Hole Dia. | 0.1200 in |
Min. Bore Dia. | 0.1200" |
Corner Radius | 0.002" |
Thread Size | 32-56 |
Max. Bore Depth | 1/4" |
Neck Dia. | 0.0900" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0260 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 2 (2885605)
- RIDGID Captive Screw, PK4 (69542)
- WESTWARD Dead Blow Hammer, 32 oz., 13-1/2" (22PN72)
- MILWAUKEE TOOL 15 pc. Metric Combination Wrench Set (48-22-9515)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120250)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160500SG)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-230750X)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.275" Min Bore dia, Finish: AlTiN (HBB-3001500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-1801000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230700S)
- HHIP R8 3" Head Boring Tool Set (1001-5940)
- Micro 100 Indexable Boring Bars