Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-110500X
Zoro # G7949051
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Max. Depth 0.5"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-110500X
- Zoro # G7949051
- UPC # 728709159477
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.5" |
Hole Dia. | 0.11" |
Min. Hole Dia. | 0.1100 in |
Max. Hole Depth | 1/2 in |
Corner Radius | 0.002" |
Thread Size | 40-56 |
Min. Bore Dia. | 0.1100" |
Max. Bore Depth | 1/2" |
Neck Dia. | 0.0800" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0160 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" x 7" BRASS DRIFT PUNCH (PO49920)
- IDEAL Kinetic T-Strip, 10-18 Awg Sol (45-715)
- BAHCO Bahco Adj. Wrench, 6", 15/16" Cap., Chrome (BAH8070RCUS)
- VERSADRIVE HMT ImpactaTap 1/2'', 20 UNF (308051-0040)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-1801000)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7104)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-10)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290750X)
- HHIP R8 3" Head Boring Tool Set (1001-5940)
- Micro 100 Indexable Tools