Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-110400X
Zoro # G8395134
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Max. Depth 0.4"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-110400X
- Zoro # G8395134
- UPC # 728709159453
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Max. Depth | 0.4" |
Hole Dia. | 0.11" |
Max. Hole Depth | 0.4000 in |
Min. Hole Dia. | 0.1100 in |
Max. Bore Depth | 0.400" |
Neck Dia. | 0.0800" |
Min. Bore Dia. | 0.1100" |
Thread Size | 40-56 |
Corner Radius | 0.002" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0160 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3136)
- SABERDRIVE 1/4" x 2" T-20 Star Drive Power Bits 49 49PK (51922)
- MAKITA Planer Blade, Material HSS, 12 1/4" L, PK2 (B-02870)
- CLESCO W-24 Nut Lock Wheel Adapter (W-24)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110400)
- MICRO 100 Quick Change Boring Tool, 3.500" L, C2 Micrograin Carbide (QPF-4901800X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035075X)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500G)
- ULTRA-DEX USA Indexable Boring Bar, S16S MVUNR3, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (S16S MVUNR3)
- Micro 100 Indexable Boring Bars