Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-100500
Zoro # G8418225
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Max. Depth 0.5"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-100500
- Zoro # G8418225
- UPC # 728709159385
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Max. Depth | 0.5" |
Hole Dia. | 0.1" |
Min. Hole Dia. | 0.1000 in |
Max. Hole Depth | 1/2 in |
Thread Size | 40-56 |
Min. Bore Dia. | 0.1000" |
Corner Radius | 0.002" |
Max. Bore Depth | 1/2" |
Neck Dia. | 0.0750" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0060 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA IGN SWI & CIRCUIT BOARD LOFA (523290201)
- OSG Straight Flute Hand Tap, Bottoming, 4 (12601000)
- J.W. WINCO GN351-30-30-M8-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-30-30-M8-ES-55)
- PROTO D-Ring Web Tethers (JDRSMOR)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100700)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601250S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2301000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601600SG)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3201800)
- Micro 100 Indexable Tools