Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-100250
Zoro # G7937605
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Cutting Direction Right Hand
- Max. Depth 0.25"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-100250
- Zoro # G7937605
- UPC # 728709159347
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.25" |
Hole Dia. | 0.1" |
Min. Hole Dia. | 0.1000 in |
Max. Hole Depth | 1/4 in |
Neck Dia. | 0.0750" |
Corner Radius | 0.002" |
Max. Bore Depth | 1/4" |
Thread Size | 40-56 |
Min. Bore Dia. | 0.1000" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0060 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (53YP83)
- KO-KEN Magnetic Aluminum Rail 1/4 Plastic Clip x 12 pieces 200mm (RSAL200-1/4X12)
- STAHLWILLE TOOLS Open ended insert tool Size 17 mm Size of mount 9x12 mm (58211017)
- STARRETT Carbide Tipped Hole Saw, 1-11/32", 34mm (SM34)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100250X)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4903000)
- MICRO 100 Indexable Boring Bar, A08K STFCL 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1034)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060610)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300G)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120250)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-200750)
- Micro 100 Indexable Boring Bars