Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-060250X
Zoro # G8296556
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Cutting Direction Right Hand
- Max. Depth 0.25"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-060250X
- Zoro # G8296556
- UPC # 728709159255
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.25" |
Hole Dia. | 0.06" |
Max. Hole Depth | 1/4 in |
Min. Hole Dia. | 0.0600 in |
Thread Size | 48-64 |
Min. Bore Dia. | 0.0600" |
Corner Radius | 0.002" |
Max. Bore Depth | 1/4" |
Neck Dia. | 0.0400" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, -0.0340 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 5/32 (300A 5/32)
- GREENLEE 1.595, Iso 40, Slug-Buster Knockout (35180G)
- PROTO 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (J5434-TT)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 22mm (84732)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060250)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-015075)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-360500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230600)
- MICRO 100 Threading Tool, 3 in L, Carbide (LTR-500-16)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035200X)
- Micro 100 Indexable Boring Bars