Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-060250
Zoro # G8427194
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Cutting Direction Right Hand
- Max. Depth 0.25"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-060250
- Zoro # G8427194
- UPC # 728709159248
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Max. Depth | 0.25" |
Hole Dia. | 0.06" |
Min. Hole Dia. | 0.0600 in |
Max. Hole Depth | 1/4 in |
Thread Size | 48-64 |
Neck Dia. | 0.0400" |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.0600" |
Max. Bore Depth | 1/4" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), -0.0340 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8048)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5.5mm (KTI-27955)
- ABC HAMMERS 2.5 lb. Head with 16" Steel Reinforced Rubber Handle (PRO2516CP)
- MAG-MATE Magnetic/Mirror Tool Kit, 28 lb. Pull (MMK201)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060250X)
- MICRO 100 Indexable Boring Bar 4 Pc (40-7203)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030125X)
- MICRO 100 Boring Bar, 6 in L, Carbide (TRG-10)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000G)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160250X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045150)
- Micro 100 Indexable Tools